Marker Tie, Wrap, 14.6L (371mm), Standar

Item #: 2878116

Cat #: PLM4S-D4Y

UPC: 074983447084

to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, yellow.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, yellow.
Also known as: 074983447084, PLM4S-D4Y

Specifications

Material: Nylon
Length: 14.600 in
Color: Yellow
Material: Nylon
Color: Yellow
Length: 14.600 in