Wiring Duct Narrow Slot, 1 Inch x 4 Inches, Black PVC

Item #: 2878223

Cat #: TYD1X4NPB6

UPC: 786210092713

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot, 1 Inch x 4 Inches, Black PVC

Overview

Wiring Duct Narrow Slot, 1 Inch x 4 Inches, Black PVC

Wiring Duct Narrow Slot, 1 Inch x 4 Inches, Black PVC

Also known as: 786210092713, TYD1X4NPB6

Specifications

Width: 1 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC