
Wiring Duct Narrow Slot, 1.5"x4", Black
Item #: 2878224
Cat #: TYD15X4NPB6
UPC: 786210092775
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot, 1.5 Inches x 4 Inches, Black PVC
Overview
Wiring Duct Narrow Slot, 1.5 Inches x 4 Inches, Black PVC
- Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Flush cover attaches flush with sidewall for finished look.
- Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
- Versatile North American and DIN Standard mounding holes enable same duct for multiple applications
Also known as: 786210092775, TYD15X4NPB6
Specifications
| Width: | 1 1/2 in |
| Color: | Black |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Black |
| Height: | 3 in |