3X4 NARROW SLOT BLACK DUCT

Item #: 2878228

Cat #: TYD3X4NPB6

UPC: 786210093048

Sign In or Register to view pricing and more.
Documents & Guides
3X4 NARROW SLOT BLACK DUCT

Overview

3X4 NARROW SLOT BLACK DUCT

Wiring Duct Narrow Slot, 3 Inches x 4 Inches, Black PVC

Also known as: 786210093048, TYD3X4NPB6

Specifications

Width: 3 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC