3 BLACK DUCT COVER

Item #: 2878229

Cat #: TYD3CPB6

UPC: 786210089652

to view pricing and more.
Documents & Guides
3 BLACK DUCT COVER

Overview

3 BLACK DUCT COVER

Plastic Wiring Duct Cover, 3 Inches, Color: Black

Also known as: 786210089652, TYD3CPB6

Specifications

Width: 3 in
Color: Black
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Black
Length: 6 ft