LIGHT MODULE HARMONY XVB7 MODULAR TOWER LIGHT GREEN 70MM STEADY COLORED LENS

Item #: 2878340

Cat #: XVB7C23

UPC: 606487129281

to view pricing and more.

Overview

LIGHT MODULE HARMONY XVB7 MODULAR TOWER LIGHT GREEN 70MM STEADY COLORED LENS

This light module is part of the Harmony XVB7 range, featuring Ø 70mm modular tower lights designed for easy customer assembly. This green light module is designed as a lighting unit that connects to a base and to other light or sound modules to form a complete tower light. The XVB7C23 light module is powered by 24V ACDC and features an energy-efficient LED that emits a steady light signal. Featuring a simple and modular design, this unit allows for easy installation with a base unit to create a complete tower light. Its energy-efficient LED maximizes brightness while minimizing energy consumption. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66, making it ideal for operation in harsh environments. The Harmony XVB7 modular tower lights are visual or audible signaling units used for indicating, throughout 360°, the various states of a machine or installation. This product complies with UL 60947-5-1, IEC 60947-5-1, and CSA C22.2 No 60947-5-1 standards. It features CE marking and holds cULus, CCC, RCM, and UKCA certifications. Other light modules, base modules, beacons, and audible modules can be assembled to make a complete tower light. To simplify mounting, fixing plates, tubes, and brackets are available for separate purchase. Harmony XVB7 offers a wide range of voltage selection and flexible mounting options with visual and audible functions. The Harmony XVB7 range features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Also known as: 606487129281, XVB7C23

Specifications

No Specifications Available