XD 316SS 42X36X12 3PT LTCH

Item #: 2878363

Cat #: XD423612S3PTSS6

UPC: 783510569532

to view pricing and more.

Overview

XD 316SS 42X36X12 3PT LTCH

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in 304SS and White Painted 304SS with zinc plated internal components and EPDM replacement gasket. 316LSS models have stainless steel internal components and silicone replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510569532, XD423612S3PTSS6

Specifications

Height: 42 in
Width: 36 in
Depth: 12 in
Weight: 111 lb
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 42 in
Depth: 12 in
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Width: 36 in
Weight: 111 lb
Material: Stainless Steel 316L