INTG STEPPER 24-48V ETHERNET IP

Item #: 2878406

Cat #: ILS2K851PC1A0

UPC: 606485204959

to view pricing and more.

Overview

INTG STEPPER 24-48V ETHERNET IP

This integrated drive is part of the Lexium ILA, ILE, ILS range, an offer of integrated drives for motion control. ILS2 is an integrated drive with a 3-phase stepper motor (24V to 48V) and features an integrated Ethernet/IP communication interface. It is equipped with a reference pulse sensor. Its winding type is a medium rotation speed. Integrated holding brake is available as an option. This integrated drive comprise a motor, control electronics and a communication interface for EtherNet/IP. The motor flange size is 85mm x 85mm. The nominal speed of rotation of the motor varies from 300 up to 600rpm. It measures 85mm wide x 119.5mm high x 140.6mm deep. It weighs 1.3kg. This integrated drive is designed with excellent stability characteristics and enables high resolution positioning tasks. This Lexium integrated drive is certified cURus, TÜV and marked CE. This product is compatible with accessories such as cordsets for STO signals and communication bus interfaces, IP54 sealing plates, plates with cable entries. The mounting positions are drive shaft horizontal, drive shaft vertical, shaft end down/shaft end up (defined and approved as per EN 60034-7). Lexium ILA, ILE, ILS are ervo motors with integrated drives for motion control. Lexium ILA, ILE, ILS are integrated drives for decentralised Motion Solutions with stepper, servo or brushless DC motor.

Also known as: 606485204959, ILS2K851PC1A0

Specifications

No Specifications Available