XHHW10SOLORN500RL

Item #: 287867

Cat #: XHHW10SOLORN500RL

UPC: 980100237462

to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW10SOLORN500RL

Overview

COP XHHW10SOLORN500RL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100237462, XHHW10SOLORN500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Color: Orange
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid