This product has been discontinued.

Load Center, Main Breaker, 1PH, 200A 120/240VAC, 30/40, 22kAIC
Item #: 287901
Cat #: S3040B1200
UPC: 040892651218
to view pricing and more.
Documents & Guides
Load Center, Main Breaker, Type ES, 200 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 40 Circuits, 1 Phase, Aluminum Bus, NEMA 1
Overview
Load Center, Main Breaker, Type ES, 200 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 40 Circuits, 1 Phase, Aluminum Bus, NEMA 1
Also known as: 040892651218, S3040B1200
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Spaces: | 30 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Amps: | 200 |
| Spaces: | 30 |
| Phase: | 1 |
| Circuits: | 40 |