Ferrule, 18 AWG (0.75mm²

Item #: 287941

Cat #: F76-12-M

UPC: 074983764181

to view pricing and more.
Ferrule, 18 AWG wire range, 0.47(12.0mm) length.

Overview

Ferrule, 18 AWG wire range, 0.47(12.0mm) length.
Also known as: 074983764181, F76-12-M

Specifications

Material: Copper
Material: Copper