Breaker, Molded Case, 250A, 600VAC, 14-25kAIC, 250VDC, 20kAIC, 3P

Item #: 287952

Cat #: JDL36250LV

UPC:

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out

Overview

Breaker, Molded Case, 250 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out
Also known as: JDL36250LV

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 250
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Volts DC: 250
Interrupt Rating DC: 20 kA