
Overview
Our M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–600 MCM Cu and #8–350 MCM Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® U Style Dies feature vivid wire size and color markings and imprint wire size onto connectors for easy inspection. Designed for commercial electricians, the new jaw design holds connectors for instant alignment, while Predictive Force Monitoring (PFM™) ensures proper pressure on every crimp. PFM™ actively adjusts system performance, allowing the high-speed hydraulic pump to power through the cycle and land at precise pressure, protecting internal components and completing the crimp with confidence. Built with a fully enclosed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, it delivers Ultimate Reliability and up to 4x longer life in the harshest conditions. ONE-KEY™ Technology enables real-time crimp data storage, report generation, and cloud syncing. Kit includes a carrying case that holds up to 15 sets of U Style Dies.
Specifications
| Color: | Black/Red |
| Color: | Black/Red |