CertiFiber™ Max single-mode multi-fiber optical loss test set

Item #: 2879733

Cat #: CFM-100SI

UPC: 195112143780

to view pricing and more.
Documents & Guides
CertiFiber™ Max single-mode multi-fiber optical loss test set including two Versiv™ 2 mainframes with Wi-Fi, two CertiFiber Max modules, required accessories for certifying length, loss, and polarity of pinned MPO 12 cables and two FiberInspector™ Ultra inspection cameras.

Overview

CertiFiber™ Max single-mode multi-fiber optical loss test set including two Versiv™ 2 mainframes with Wi-Fi, two CertiFiber Max modules, required accessories for certifying length, loss, and polarity of pinned MPO 12 cables and two FiberInspector™ Ultra inspection cameras.

Maximize your multi-fiber certification efficiency with the CertiFiber™ Max OLTS. Measure loss, length, and polarity of up to 24 fibers in seconds. Field-replaceable UniPort™ adapters connect directly to MPO, MMC, pinned and unpinned configurations, and more, giving you maximum flexibility. Set up your projects right the first time with the Versiv™ ProjX management system, or remotely with LinkWare™ Live. Minimize measurement uncertainty with 1-jumper reference setting and an integrated timer that tracks time since the reference was set and a counter for the number of times a Test Reference cord has been used. Troubleshoot fast with a built-in multi-fiber VFL, duplex power meter, and optional end face inspection.

Also known as: 195112143780, CFM-100SI

Features & Benefits

  • Measure loss, length, and polarity of 12 fibers in seconds (up to 24 optional).
  • Inspect and clean MPO endfaces at each end (MMC optional).
  • Part of the modular Versiv / LinkWare cabling certification system, used by more technicians than any other certifier.
  • Field-replaceable UniPort™ adapters connect to MPO 12/16/24 and MMC 16/24)

Specifications

No Specifications Available