CertiFiber™ Max single-mode add-on kit for existing Versiv™ 2 main and remote (not included)

Item #: 2879740

Cat #: CFM-S-ADD

UPC: 195112143742

to view pricing and more.
Documents & Guides
CertiFiber™ Max single-mode add-on kit for existing Versiv™ 2 main and remote (not included) with required accessories for certifying length, loss, and polarity of pinned MPO 12 cables

Overview

CertiFiber™ Max single-mode add-on kit for existing Versiv™ 2 main and remote (not included) with required accessories for certifying length, loss, and polarity of pinned MPO 12 cables

Maximize your multi-fiber certification efficiency with the CertiFiber™ Max OLTS. Measure loss, length, and polarity of up to 24 fibers in seconds. Field-replaceable UniPort™ adapters connect directly to MPO, MMC, pinned and unpinned configurations, and more, giving you maximum flexibility. Set up your projects right the first time with the Versiv™ ProjX management system, or remotely with LinkWare™ Live. Minimize measurement uncertainty with 1-jumper reference setting and an integrated timer that tracks time since the reference was set and a counter for the number of times a Test Reference cord has been used. Troubleshoot fast with a built-in multi-fiber VFL, duplex power meter, and optional end face inspection.

Also known as: 195112143742, CFM-S-ADD

Features & Benefits

  • Upgrade your Versiv tester with loss, length, and polarity testing of 12 fibers in seconds (up to 24 optional).
  • Includes adapters and cords for testing single-mode MPO 12 pinned cables (other configurations optional).
  • Field-replaceable UniPort™ adapters connect to MPO 12/16/24 and MMC 16/24)
  • Standards-preferred one-jumper reference provides the least uncertainty in fiber measurements.

Specifications

No Specifications Available