Ring Terminal, 12 - 10 AWG, Nylon Insulated, #8" Stud, Yellow, Copper, Bag of 100

Item #: 2879846

Cat #: GKY-M4

UPC:

to view pricing and more.
Documents & Guides
Ring Terminal, 12 - 10 AWG (4 - 6 mm), Nylon Insulated, #8 Inch Stud, Yellow, Copper With Tin Plating, Bag of 100

Overview

Ring Terminal, 12 - 10 AWG (4 - 6 mm), Nylon Insulated, #8 Inch Stud, Yellow, Copper With Tin Plating, Bag of 100

These terminals are particularly recommended for use with fl exible conductors. They are manufactured from electrolytic copper tube with a purity greater than 99.9% and with dimension so as to ensure both a good electrical connection and an adequate resistance to vibrations and traction; they are annealed and tin plated. For the same cable section are available different types of connectors with PA6.6 sleeve entry of different diameters so as to accept conductors with various insulation thickness. The insulated sleeve additionally will accept the conductor so avoiding a sudden bending of the conductor itself at the connector entry, highly increasing its resistance to the mechanical solicitations that could break the conductor strands.

Also known as: GKY-M4

Features & Benefits

  • Made from electrolytic copper with purity higher than 99.9% for excellent conductivity
  • Designed for demanding applications with continuous stress, vibration, and oscillation
  • Annealed and electrolytically tinned for easier crimping and higher mechanical resistance
  • Funnel-shaped copper end sleeve improves conductor insertion and mechanical sealing
  • PA 6.6 insulated cover helps protect the cable and reduces wiring time by preventing wire splaying

Specifications

Material: Copper, Nylon
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Finish: Tin Plated
Stud Size: #8
Insulation: Insulated
Material: Copper, Nylon
Color: Yellow
Finish: Tin Plated
Insulation: Insulated
Volts AC: 600
Allowable Gauge Range: 12 - 10
Stud Size: #8