PKD Wire Ferrule, 16 AWG, Single Type, Nylon Insulated, Copper, Black, Bag of 500

Item #: 2879848

Cat #: PKD1512

UPC:

to view pricing and more.
PKD Wire Ferrule, 16 AWG (1.500 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Black, Bag of 500

Overview

PKD Wire Ferrule, 16 AWG (1.500 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Black, Bag of 500

The PKD range of wire ferrules is manufactured from Tin plated electrolytic Copper with a purity greater than 99.9%. Designed and developed to reinforce fi ne wire strands when terminating a cable into a connector block. The PKD series of insulated end sleeves comply with specifi cation DIN 46228/4.

Also known as: PKD1512

Specifications

Material: Copper, Nylon
Color: Black
Finish: Tin Plated
Allowable Gauge Range: 16
Insulation: Insulated
Material: Copper, Nylon
Finish: Tin Plated
Insulation: Insulated
Color: Black
Allowable Gauge Range: 16