PKD Wire Ferrule, 1/0 AWG, Single Type, Nylon Insulated, Copper, Blue, Bag of 50

Item #: 2879850

Cat #: PKD50020

UPC:

to view pricing and more.
PKD Wire Ferrule, 1/0 AWG (50mm), Single Type, Nylon Insulated, Copper With Tin Plating, Blue, Bag of 50

Overview

PKD Wire Ferrule, 1/0 AWG (50mm), Single Type, Nylon Insulated, Copper With Tin Plating, Blue, Bag of 50

The PKD range of wire ferrules is manufactured from Tin plated electrolytic Copper with a purity greater than 99.9%. Designed and developed to reinforce fi ne wire strands when terminating a cable into a connector block. The PKD series of insulated end sleeves comply with specifi cation DIN 46228/4.

Also known as: PKD50020

Specifications

Diameter: 1.500 mm
Color: Blue
Material: Copper, Nylon
Finish: Tin Plated
Allowable Gauge Range: 1/0
Insulation: Insulated
Diameter: 1.500 mm
Material: Copper, Nylon
Allowable Gauge Range: 1/0
Color: Blue
Finish: Tin Plated
Insulation: Insulated