Fork Terminal, PVC Insulated, 22 - 16 AWG, #6 Stud, Copper, Red

Item #: 2879853

Cat #: RF-U3.5/2

UPC:

Sign In or Register to view pricing and more.
Fork Terminal, PVC Insulated, 22 - 16 AWG, #6 Stud, Copper, Red

Overview

Fork Terminal, PVC Insulated, 22 - 16 AWG, #6 Stud, Copper, Red

This UL listed terminal is engineered for dependable internal equipment wiring in both US and Canadian applications. Made from annealed electrolytic copper and electrolytically tin plated to resist oxidation, it delivers strong conductivity, durability, and reliable performance. Its funnel-shaped PVC sleeve supports full strand insertion, helping create secure, consistent terminations in demanding wiring environments.

Also known as: RF-U3.5/2

Features & Benefits

  • Suitable for internal wiring of equipment with Cu wire only
  • UL listed for use in the US and Canada per UL486A-486B, File No. E125401
  • Manufactured from annealed electrolytic copper with electrolytic tin plating to support ductility and corrosion resistance
  • Unique funnel-shaped PVC sleeve helps ensure full conductor strand insertion for a secure electrical and mechanical connection
  • Rated for 600 V maximum building wiring and 1000 V maximum in signs and fixtures

Specifications

Color: Red
Material: Copper, PVC
Volts AC: 600
Allowable Gauge Range: 22 - 16
Stud Size: #6
Color: Red
Volts AC: 600
Stud Size: #6
Material: Copper, PVC
Allowable Gauge Range: 22 - 16