Compression Lug, 1 Hole, 4 AWG, 1/2" Stud, Copper, Bag of 100

Item #: 2879856

Cat #: A5-M12

UPC:

to view pricing and more.
Compression Lug, 1 Hole, 4 AWG, 1/2 Inch Stud, Copper, For Use With Copper Conductors, Bag of 100

Overview

Compression Lug, 1 Hole, 4 AWG, 1/2 Inch Stud, Copper, For Use With Copper Conductors, Bag of 100

A-M series terminals are made with electrolytic copper pipe of more than 99.9% purity.Due to the process of annealing and electrolytic tinning, the connectors are easier to compress and more resistant to mechanical stress.The collar is provided with a chamfer and inspection hole to facilitate insertion of the conductor into the terminal and to avoid stretching of the elementary wires. The length of the collar is such as to facilitate the introduction of the lug into the tool dies, thus simplifying wiring operations.

Also known as: A5-M12

Features & Benefits

  • Designed for copper conductors with electrolytic copper body purity above 99.95% and annealed construction
  • Tin-plated surface helps resist oxidation and supports long-term electrical performance
  • Includes spy hole and easy insertion input to support correct conductor positioning during installation
  • Wide operating temperature range from -50 C to 150 C for demanding environments
  • Available in multiple cable sizes and stud sizes with UL/cULus approvals and RoHS compliance across much of the range

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4
Mounting: 1-Hole
Stud Size: 1/2 in