Compression Lug, 1 Hole, 250 - 300 MCM, 3/8" Stud, Copper, Bag of 25

Item #: 2879857

Cat #: A30B-M10/19

UPC:

to view pricing and more.
Compression Lug, 1 Hole, 250 - 300 MCM, 3/8 Inch Stud, Blind End, Copper, For Use With Copper Conductors, Bag of 25

Overview

Compression Lug, 1 Hole, 250 - 300 MCM, 3/8 Inch Stud, Blind End, Copper, For Use With Copper Conductors, Bag of 25

A-M series terminals are made with electrolytic copper pipe of more than 99.9% purity.Due to the process of annealing and electrolytic tinning, the connectors are easier to compress and more resistant to mechanical stress.The collar is provided with a chamfer and inspection hole to facilitate insertion of the conductor into the terminal and to avoid stretching of the elementary wires. The length of the collar is such as to facilitate the introduction of the lug into the tool dies, thus simplifying wiring operations.

Also known as: A30B-M10/19

Features & Benefits

  • Designed for copper conductors with electrolytic copper body purity above 99.95% and annealed construction
  • Tin-plated surface helps resist oxidation and supports long-term electrical performance
  • Available in multiple cable sizes and stud sizes with UL/cULus approvals and RoHS compliance across much of the range
  • Wide operating temperature range from -50 C to 150 C for demanding environments
  • Includes spy hole and easy insertion input to support correct conductor positioning during installation

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 250 - 300
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 250 - 300