Female Disconnect, Polycarbonate Insulated, 22 - 16 AWG, Red

Item #: 2879860

Cat #: RF-F305

UPC:

Sign In or Register to view pricing and more.
Female Disconnect, Polycarbonate Insulated, 22 - 16 AWG, 2.800 x 0.500 mm Tab, Brass With Tin Plating, Red

Overview

Female Disconnect, Polycarbonate Insulated, 22 - 16 AWG, 2.800 x 0.500 mm Tab, Brass With Tin Plating, Red

This UL310 listed terminal is designed for dependable internal equipment wiring with copper conductors. Its tin-plated brass construction helps resist oxidation, while the halogen-free self-extinguishing PC sleeve promotes full wire insertion for secure terminations. With a rifled barrel that enhances strand contact and crimp strength, it delivers reliable electrical and mechanical performance across demanding applications.

Also known as: RF-F305

Features & Benefits

  • UL listed for US and Canada per UL310, File No. E212000
  • Rated for up to 600 V building wiring and 1000 V in signs and fixture
  • Constructed from electrolytically tin-plated brass to help prevent oxidation
  • Intended for internal equipment wiring applications using copper wire only
  • Funnel-shaped halogen-free self-extinguishing PC sleeve and rifled barrel support full conductor insertion, improved contact, and increased tensile strength

Specifications

Gender: Female
Material: Polycarbonate, Brass
Color: Red
Allowable Gauge Range: 22 - 16
Gender: Female
Color: Red
Material: Polycarbonate, Brass
Allowable Gauge Range: 22 - 16