Flat Pin Terminal, Polycarbonate Insulated, 16 - 14 AWG, Copper

Item #: 2879862

Cat #: BP-PP12/25

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flat Pin Terminal, Polycarbonate Insulated, 16 - 14 AWG, Tab 12.300 x 2.500 mm, Copper, Blue

Overview

Flat Pin Terminal, Polycarbonate Insulated, 16 - 14 AWG, Tab 12.300 x 2.500 mm, Copper, Blue

P-series terminals are made from electrolytic copper strip of more than 99.9% purity. Due to the process of annealing and electrolytic tinning, the connectors are easier to compress and more resistant to mechanical stress. The insulating jacket is made of polycarbonate, a halogen-free thermoplastic material whose specific molecular structure ensures an ideal level of toughness. The funnel-shaped inner shaping of the insulated cover facilitates insertion of the conductor into the terminal and prevents stretching of the elementary wires, thus reducing wiring time.

Also known as: BP-PP12/25

Specifications

Material: Polycarbonate, Copper
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Polycarbonate, Copper
Allowable Gauge Range: 16 - 14
Color: Blue