Ring Terminal, 22 - 16 AWG, PVC Insulated, #3" Stud, Red, Copper, Bag of 100

Item #: 2879866

Cat #: RF-M2

UPC:

to view pricing and more.
Ring Terminal, 22 - 16 AWG (0.250 - 1.500 mm), PVC Insulated, #3 Inch Stud, Red, Copper With Tin Plating, Bag of 100

Overview

Ring Terminal, 22 - 16 AWG (0.250 - 1.500 mm), PVC Insulated, #3 Inch Stud, Red, Copper With Tin Plating, Bag of 100

These terminals are particularly recommended for use with fl exible conductors. They are manufactured from electrolytic copper tube with a purity greater than 99.9% and with dimension so as to ensure both a good electrical connection and an adequate resistance to vibrations and traction; they are annealed and tin plated. For the same cable section are available different types of connectors with PA6.6 sleeve entry of different diameters so as to accept conductors with various insulation thickness. The insulated sleeve additionally will accept the conductor so avoiding a sudden bending of the conductor itself at the connector entry, highly increasing its resistance to the mechanical solicitations that could break the conductor strands.

Also known as: RF-M2

Features & Benefits

  • Designed for internal equipment wiring applications with copper wire only
  • UL listed for US and Canada per UL486A-486B, File No. E125401
  • Rated for 600 V maximum building wiring and 1000 V maximum in signs and fixtures
  • Made from annealed electrolytic copper with electrolytic tin plating for ductility and oxidation resistance
  • Funnel-shaped PVC sleeve helps ensure full conductor strand insertion for a secure electrical and mechanical connection

Specifications

Color: Red
Material: Copper, PVC
Volts AC: 600
Finish: Tin Plated
Allowable Gauge Range: 22 - 16
Insulation: Insulated
Stud Size: #3
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 16
Stud Size: #3
Material: Copper, PVC
Finish: Tin Plated
Insulation: Insulated