7W MR16 LED Lamp, 27K

Item #: 2880061

Cat #: LED712VMR16927KFL

UPC: 762148270331

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 425, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 425, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.
Also known as: 762148270331, LED712VMR16927KFL

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 425
Color Rendering Index (CRI): 80
Diameter: 2 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 40°
Volts AC: 12
Lumens: 425
Diameter: 2 in
Light Technology: LED
Base: 2-Pin (GU5.3)