POWER RELAY SE RELAYS 30A 1NO 12VDC LED PUSH BUTTON BLADE TERMINALS DIN OR PANEL MOUNT

Item #: 2880066

Cat #: 725AXXBC3ML-12D

UPC: 606480278740

to view pricing and more.
POWER RELAY SE RELAYS 30A 1NO 12VDC LED PUSH BUTTON BLADE TERMINALS DIN OR PANEL MOUNT

Overview

POWER RELAY SE RELAYS 30A 1NO 12VDC LED PUSH BUTTON BLADE TERMINALS DIN OR PANEL MOUNT

This 725 power relay belongs to the Schneider Electric Harmony electromechanical relays range. 725 power relay has a LED status indicator with Flat (Faston type) terminals supporting DIN rail or Panel mounting. It’s a 30A 1 NO contact configuration mechanical relay with nominal coil voltage of 12Vdc and coil resistance of 75Ω. The multiple mounting options increases functionality and ease-of-use. It has a side-mounted spring return pushbutton for testing the contacts. It weighs 0.120Kg. It is suitable for high-capacity switching applications such as EV charging, CNC machines, and HVAC compressors. Protection modules and spring clips are available. It is sold in lots of 10. The 725 relay range with high dielectric strength helps withstand severe voltage surges and spikes which provides protection for surrounding circuits.

Also known as: 606480278740, 725AXXBC3ML-12D

Specifications

No Specifications Available