
to view pricing and more.
Documents & Guides
LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 8, Lumens: 900-950, (18W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607127, 12NC 929004602404, Product Name: 8PL-L/COR/18-5CCT/MF9/G/4P 10/1.
Overview
LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 8, Lumens: 900-950, (18W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607127, 12NC 929004602404, Product Name: 8PL-L/COR/18-5CCT/MF9/G/4P 10/1.
Philips MainsFit (UL Type B) LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps.
Also known as: 046677607128, 929004602404
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Length: | 8 1/2 in |
| Lumens: | 950, 900 |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 8 |
| Base: | 4-Pin (2G11) |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Material: | Frosted Glass |
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 950, 900 |
| Wattage: | 8 |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Length: | 8 1/2 in |
| Color Rendering Index (CRI): | 82 |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Bypass (Type B) |
| Material: | Frosted Glass |