Panduit PLT7LH-C0 Locking Cable Tie, 100/PK

Item #: 28808

Cat #: PLT7LH-C0

UPC: 074983387366

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty« locking tie, light-heavy cross section, 24.7 (627mm) length, weather resistant nylon 6.6, black, 100/PK

Overview

Pan-Ty« locking tie, light-heavy cross section, 24.7 (627mm) length, weather resistant nylon 6.6, black, 100/PK

Panduit PLT7LH-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 24.7" (627mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Also known as: 074983387366, PLT7LH-C0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.700 in
Size: Light-Heavy
Diameter Range: 7 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 24.700 in
Diameter Range: 7 in
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®