Breaker, Motor Protection, 0.25A, C Frame, 3P, DIN Rail Mount

Item #: 2881

Cat #: 140M-C2E-A25

UPC: 662468964289

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 0.25 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 0.25 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC
Also known as: 662468964289, 140M-C2E-A25

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 0.250
Family / Style: 140M
Amps Range: 0.160 - 0.250
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 0.250
Amps Range: 0.160 - 0.250
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M