1.6W MR11 LED Lamp, 50K

Item #: 2881006

Cat #: S9551

UPC: 045923095511

to view pricing and more.
Documents & Guides
1.6W; LED MR11 LED; 5000K; 40 deg. beam spread; G4 Base; 12 Volt AC/DC

Overview

1.6W; LED MR11 LED; 5000K; 40 deg. beam spread; G4 Base; 12 Volt AC/DC
Also known as: 045923095511, S9551

Specifications

Volts AC: 12
Color Temperature: 5000 (Bright White)
Shape: MR11 (Mini Reflector)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 1.600
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G4)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 80
Wattage: 1.600
Light Technology: LED
Base: 2-Pin (G4)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 200
Standards: California Title 20
Dimmable: Yes