Relay, Ice Cube, 8-Pin, 2PDT, 10A, 48VDC Coil

Item #: 28815

Cat #: 700-HA32Z48

UPC: 781180312564

to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 48 Volt DC Coil, 2 Pole Double Throw

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 48 Volt DC Coil, 2 Pole Double Throw

Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32Z48 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 48 V DC, and two changeover contacts (double pole double throw, DPDT).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180312564, 700-HA32Z48

Specifications

Type: 8-Pin, Relay, Ice Cube
Poles: 2
Volts DC Control: 48
Amps: 10
Type: 8-Pin, Relay, Ice Cube
Volts DC Control: 48
Poles: 2
Amps: 10