RESISTANCE HEATER:20W 110-250V

Item #: 2881725

Cat #: NSYCR20WU2C

UPC: 606480152279

to view pricing and more.

Overview

RESISTANCE HEATER:20W 110-250V

ClimaSys PTC heating resistance insulate. 20W, 110-250V AC, 50/60 Hz. (-40 to 70)°C temp for operation. Electrical connection is 4 screw terminals 2.5 mm². 35 mm DIN rail mounting support. Extruded aluminium body. IP20, Insulation Class II. Electrical protection needed, must be installed with a thermal controller.

Also known as: 606480152279, NSYCR20WU2C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65