MOLDED CASE CIRCUIT

Item #: 288173

Cat #: JDL36175LV

UPC: 606486118378

to view pricing and more.
Documents & Guides
SQD JDL36175LV MOLDED CASE CIRCUIT

Overview

SQD JDL36175LV MOLDED CASE CIRCUIT
Also known as: 606486118378, JDL36175LV

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 175
Standards: California Proposition 65
Interrupt Rating AC: 14 kA