6" Guide Bar

Item #: 2881841

Cat #: 49-16-2733

UPC: 045242568857

to view pricing and more.
Documents & Guides
6" Guide Bar Used With The MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw (2527-20) (Sold Separately)

Overview

6" Guide Bar Used With The MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw (2527-20) (Sold Separately)

The MILWAUKEE® 6" Guide Bar is to be used with the Milwaukee M12 FUEL™ HATCHET™ 6" Pruning Saw (2527-20). The bar length is 6", the pitch is 3/8" Low Profile, and the gauge is .043". The Narrow Kerf Design delivers maximum efficiency for longer run-time. The saw chain guide bar has a durable design and is weather-resistant for increased life.

Also known as: 045242568857, 49-16-2733

Features & Benefits

  • For use with the Milwaukee® M12 FUEL™ HATCHET 6" Pruning Saw (2527-20)
  • Length: 6"
  • Pitch: 3/8" Low Profile
  • Gauge: 0.043"
  • Narrow Kerf Design delivers maximum efficiency for longer run-time
  • Drive Links: 28
  • Durable design for increased life
  • Weather resistant
  • Weight: 0.37 lbs

Specifications

Size: 6 in
Type: Cordless
Size: 6 in
Type: Cordless