4" PVC 90° Elbow, 24" Radius, Schedule 80, Gray

Item #: 288193
Cat #: 4009024ELB80
UPC: 088700019768
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Also known as: 088700019768, 4009024ELB80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)