WBT Performance Cable Tray, Round Wire, 24" W x 6" D x 118" Long

Item #: 2882083

Cat #: WBT6X24

UPC:

to view pricing and more.
Documents & Guides
WBT Performance Cable Tray, Round Wire, 24" W x 6" D x 118" Long, Steel, Electro-Galvanized

Overview

WBT Performance Cable Tray, Round Wire, 24" W x 6" D x 118" Long, Steel, Electro-Galvanized

The nVent CADDY WBT Performance Cable Round Wire Tray is a continuous pathway solution to support high-performance cabling systems while providing an ideal foundation for datacom and electrical contractors.

Also known as: WBT6X24

Specifications

Width: 24 in
Depth: 6 in
Length: 118 in
Width: 24 in
Length: 118 in
Depth: 6 in