Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 4"

Item #: 28821

Cat #: 8X8X4-JCT-BOX-W/CVR

UPC: 980060066904

to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 4 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 4 Inch, PVC/Gray

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 980060066904, 8X8X4-JCT-BOX-W/CVR, Pull box

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 8 in
Height: 8 in