1.5ft HD15 Male 3.5mm Stereo Audio Flying Lead

Item #: 288248

Cat #: 2212-42323-002

UPC:

to view pricing and more.
Documents & Guides
Rapid Run, VGA Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: HD15 - Male, RCA - Male, 3.5mm Stereo Audio - Male, Black, Length: 1-1/2 ft.

Overview

Rapid Run, VGA Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: HD15 - Male, RCA - Male, 3.5mm Stereo Audio - Male, Black, Length: 1-1/2 ft.
Also known as: 2212-42323-002

Specifications

Jacket: PVC
Color: Black
Length: 18 in
Jacket: PVC
Length: 18 in
Color: Black