Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 2882509

Cat #: UTP28X25YL

UPC: 074983317967

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 25ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 25ft.
Also known as: 074983317967, UTP28X25YL

Specifications

Length: 25 ft
Material: Copper
Color: Yellow
Length: 25 ft
Color: Yellow
Material: Copper