Round Pin Terminal, PVC Insulated, Blue, Bag of 100

Item #: 2883356

Cat #: BF-P12

UPC: 01669200145

Sign In or Register to view pricing and more.
Documents & Guides
Pin Terminal, PVC Insulated, Blue, 16-14 AWG (1.5-2.5) PIN=12MM, Bag of 100, Order in Quantities of 100

Overview

Pin Terminal, PVC Insulated, Blue, 16-14 AWG (1.5-2.5) PIN=12MM, Bag of 100, Order in Quantities of 100

These terminals are particularly recommended for use with flexible conductors. They are manufactured from electrolytic copper tube with a purity greater than 99.9% and with dimension so as to ensure both a good electrical connection and an adequate resistance to vibrations and traction; they are annealed and tin plated. For the same cable section are available different types of connectors with PA6.6 sleeve entry of different diameters so as to accept conductors with various insulation thickness. The insulated sleeve additionally will accept the conductor so avoiding a sudden bending of the conductor itself at the connector entry, highly increasing its resistance to the mechanical solicitations that could break the conductor strands. The operating temperature range is – 20 to + 115°C (Surge + 130°C).

Also known as: 01669200145, BF-P12

Specifications

Color: Blue
Insulation: PVC
Package Type: Bag
Color: Blue
Package Type: Bag
Insulation: PVC