This product may not be available in all locations.
3
more

Transformer, Control, 2KVA, 600VAC x 120/240VAC, Open
Item #: 288397
Cat #: 9070T2000D37
UPC: 785901803638
to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 2 KVA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Overview
Transformer, Industrial Control, 2 KVA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901803638, 9070T2000D37
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 2kVA |
| Primary Voltage: | 600 |