REGULATED POWER SUPPLY 380 - 500V AC 24V 5A 3 PHASES UNIVERSAL

Item #: 2884139

Cat #: ABLU3A24050

UPC: 606482185237

to view pricing and more.

Overview

REGULATED POWER SUPPLY 380 - 500V AC 24V 5A 3 PHASES UNIVERSAL

This product is part of the Modicon ABL range, an offer of power supplies for industrial use. It is a regulated switch mode power supply. It has a rated input of 380V to 500V AC, a rated output current of 5A at 24V DC and a rated power output of 120W. It supplies direct current voltage and ensures a protection against overloads and short-circuits with automatic or manual restart. It operates from minus 25 to plus 55degrees celcius and plus 55 to 70degrees celcius with a current derating of 3.3%, at an altitude of less than 2000meters. It measures 124mm high, 38mm wide, and 125.3mm deep. It weighs 0.60kg. It is a power supply for industrial use. It meets CE, CB Scheme, cULus Listed, UL HazLoc Class1Div2, cURus Recognized, RCM, EAC, UKCA, KC. To IEC/EN-UL/CSA 62368-1, IEC/EN-UL/CSA 61010-1/2 standards. GV2ME07 or GV2RT06 circuit breakers are recommanded for its protection. It installs on 35mm DIN rail. It brings energy to your automated systems. Designed with extreme compactness for simple machines and applications.

Also known as: 606482185237, ABLU3A24050

Specifications

No Specifications Available