
Flap Disc, Diameter: 4-1/2", Arbor: 7/8", Grit: Z80
Item #: 2884246
Cat #: DW8353
UPC: 885911036191
to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: 80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Overview
Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: 80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Featuring heavy-duty Zirconia grit, DEWALT type 27 HP flap discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.
Also known as: 885911036191, DW8353
Features & Benefits
- Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
- Type 27 fiberglass backing provides grinding angle of 5-15 degrees
- Independently certified to applicable standards
- 30-day money back guarantee
Specifications
| Type: | Flap Disc |
| Material: | Fiberglass, Zirconia |
| Diameter: | 4 1/2 in |
| Type: | Flap Disc |
| Diameter: | 4 1/2 in |
| Material: | Fiberglass, Zirconia |