Base/Plinth Components, STL

Item #: 288468

Cat #: 8601000

UPC: 639889340633

to view pricing and more.
Documents & Guides
Base/Plinth Components, Front and Rear, Sheet Steel, For TS, TS IT, SE, CM, TP, PC, IW, Gray

Overview

Base/Plinth Components, Front and Rear, Sheet Steel, For TS, TS IT, SE, CM, TP, PC, IW, Gray
Also known as: 639889340633, 8601000

Specifications

Height: 100 mm
Mounting: Rack
Color: Black
Type: Plinth Base
Depth: 100 mm
Height: 100 mm
Color: Black
Depth: 100 mm
Mounting: Rack
Type: Plinth Base