11 Watt LED PAR30L Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)

Item #: 2884725

Cat #: 80222

UPC: 807154802227

to view pricing and more.
Documents & Guides
11 Watt LED PAR30L Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)

Overview

11 Watt LED PAR30L Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)
Also known as: 807154802227, 80222

Specifications

Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 80+
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Dimmable: Yes