13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)

Item #: 2884730

Cat #: 80248

UPC: 807154802487

Sign In or Register to view pricing and more.
Documents & Guides
13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)

Overview

13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 2700K White Housing (Essential Series)
Also known as: 807154802487, 80248

Specifications

Wattage: 13
Color Rendering Index (CRI): 80+
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 13
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Dimmable: Yes