13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 5000K White Housing (Essential Series)

Item #: 2884732

Cat #: 80251

UPC: 807154802517

Sign In or Register to view pricing and more.
Documents & Guides
13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 5000K White Housing (Essential Series)

Overview

13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 5000K White Housing (Essential Series)
Also known as: 807154802517, 80251

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 5000 (Bright White)
Shape: PAR38 (Sealed Beam)
Dimmable: Yes