14 Watt LED PAR38 Flood (40D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Seri

Item #: 2884735

Cat #: 80262

UPC: 807154802623

Sign In or Register to view pricing and more.
Documents & Guides
14 Watt LED PAR38 Flood (40D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

14 Watt LED PAR38 Flood (40D) Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802623, 80262

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Wattage: 14
Color Rendering Index (CRI): 90+
Dimmable: Yes