7 Watt LED R20 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)

Item #: 2884737

Cat #: 80267

UPC: 807154802678

to view pricing and more.
Documents & Guides
7 Watt LED R20 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)

Overview

7 Watt LED R20 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)
Also known as: 807154802678, 80267

Specifications

Wattage: 7
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Wattage: 7
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 5000 (Bright White)
Shape: R20 (Blown Reflector)
Dimmable: Yes