9.5 Watt LED BR30 Flood Dimming 90+ CRI 4000K White Housing

Item #: 2884738

Cat #: 80280

UPC: 807154802807

to view pricing and more.
Documents & Guides
9.5 Watt LED BR30 Flood Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

9.5 Watt LED BR30 Flood Dimming 90+ CRI 4000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802807, 80280

Specifications

Color Temperature: 4000 (Cool White)
Shape: BR30 (Blown Reflector)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90+
Dimmable: Yes
Shape: BR30 (Blown Reflector)
Light Technology: LED
Wattage: 9.500